PillowBlockBearing, SS, 2.94", SS, 1-15/16"
- Mfr # SUCTB210-31CCFG1
- Zoro # G223352846
product price:Â
$
751.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Maximum Speed
2,900 RPM
Housing Material
Stainless Steel
Lubricant Material
H-1 Food Grade Solid Lubricant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB210-31CCFG1
- Zoro #
- G223352846
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Maximum Speed
- 2,900 RPM
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Split Housing
- Not Split
- Expansion Type
- Fixed
- Minimum Temperature
- -4 Degrees F
- Shaft Locking Type
- Set Screws
- System of Measurement
- Inch
- Standards
- IP69K
- Includes
- Closed End Cap, Open End Cap
- Bearing Lubrication
- Maintenance-Free
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
- Load Direction
- Radial
- Mount Type
- Tapped Base
Dimensions
- Overall Width
- 2.94 in
- Bore Diameter
- 1 15/16 in
- Overall Height
- 4.61 in
- Mounting Bolt Size
- 5/8"-11 UNC-2B
- Overall Length
- 5.51 in
- Mount Hole Center-to-Center Length
- 4 in
- Center Height
- 2 1/4 in
- Length
- 5.51 in
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 1 15/16 in, Center Height 2 1/4 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 2,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.