PillowBlockBearing, SS, 2.94", SS, 2"

  • Mfr # SUCTB210-32C0
  • Zoro # G523359989
product price: 
$
678.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-4 Degrees F
Includes
(2) Open End Caps
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
Center Height
2 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUCTB210-32C0
Zoro #
G523359989
UPC #
-
Country of Origin
Multiple

Dimensions

Center Height
2 1/4 in
Overall Length
5.51 in
Bore Diameter
2 in
Mounting Bolt Size
5/8"-11 UNC-2B
Overall Width
2.94 in
Mount Hole Center-to-Center Length
4 in
Overall Height
4.61 in
Length
5.51 in
Fits Chest Size
H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps

Details

Item
Pillow Block Bearing
Minimum Temperature
-4 Degrees F
Includes
(2) Open End Caps
Bearing Insert Material
Stainless Steel
Housing Material
Stainless Steel
System of Measurement
Inch
Maximum Speed
3,100 RPM
Bearing Lubrication
Relubricateable
Number of Mount Holes
2
Lubricant Material
H-1 Food Grade Grease
Standards
IP69K
Internal Clearance
CN
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Split Housing
Not Split
Maximum Temperature
212 Degrees F
Series
Sentinel Series
Mount Type
Tapped Base
Number of Rows
1
Bearing Insert Type
Radial Insert Ball
Features
H1 Food Grade Grease, Stainless Steel Insert, Tapped Base, Two Open Caps
For Environment
Food and Beverage
Load Direction
Radial
Closure
Open

Description

Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.61 in

Ratings & reviews