PillowBlockBearing, SS, 2.94", SS, 2"
- Mfr # SUCTB210-32CC
- Zoro # G923356410
product price:Â
$
678.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Center Height
2 1/4 in
Bore Diameter
2 in
Overall Length
5.51 in
Minimum Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB210-32CC
- Zoro #
- G923356410
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Number of Mount Holes
- 2
- Minimum Temperature
- -4 Degrees F
- Maximum Speed
- 3,100 RPM
- System of Measurement
- Inch
- Standards
- IP69K
- Includes
- Closed End Cap, Open End Cap
- Expansion Type
- Fixed
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Lubrication
- Relubricateable
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Stainless Steel
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Load Direction
- Radial
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Center Height
- 2 1/4 in
- Bore Diameter
- 2 in
- Overall Length
- 5.51 in
- Mount Hole Center-to-Center Length
- 4 in
- Overall Width
- 2.94 in
- Overall Height
- 4.61 in
- Mounting Bolt Size
- 5/8"-11 UNC-2B
- Length
- 5.51 in
- Fits Chest Size
- H1 Food Grade Grease, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 2 in, Center Height 2 1/4 in, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 4 in, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 4.61 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.