PillowBlockBearing, SS, 38 mm, SS, 20 mm
- Mfr # SUCTB204
- Zoro # G223359449
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
50.8 mm
Center Height
33.3 mm
Shaft Locking Type
Set Screws
Expansion Type
Fixed
Bore Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB204
- Zoro #
- G223359449
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Expansion Type
- Fixed
- Maximum Speed
- 6,700 RPM
- System of Measurement
- Metric
- Split Housing
- Not Split
- Bearing Lubrication
- Relubricateable
- Standards
- IP69K
- Number of Mount Holes
- 2
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Housing Material
- Stainless Steel
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Grease
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Number of Rows
- 1
- For Environment
- Food and Beverage
- Bearing Insert Type
- Radial Insert Ball
- Load Direction
- Radial
- Mount Type
- Tapped Base
Dimensions
- Mount Hole Center-to-Center Length
- 50.8 mm
- Center Height
- 33.3 mm
- Bore Diameter
- 20 mm
- Overall Height
- 66 mm
- Overall Length
- 72.8 mm
- Overall Width
- 38 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Length
- 72.8 mm
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 20 mm, Center Height 33.3 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 6,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 66 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.