Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 38 mm, SS, 25 mm
- Mfr # SUCTB205
- Zoro # G323355136
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
25 mm
Maximum Speed
5,900 RPM
Standards
IP69K
System of Measurement
Metric
Center Height
36.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB205
- Zoro #
- G323355136
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 5,900 RPM
- Standards
- IP69K
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Grease
- Shaft Locking Type
- Set Screws
- Bearing Insert Material
- Stainless Steel
- Bearing Lubrication
- Relubricateable
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Series
- Sentinel Series
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Bearing Insert Type
- Radial Insert Ball
- Number of Rows
- 1
- Mount Type
- Tapped Base
- For Environment
- Food and Beverage
- Load Direction
- Radial
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
Dimensions
- Bore Diameter
- 25 mm
- Center Height
- 36.5 mm
- Overall Width
- 38 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Length
- 76.3 mm
- Overall Height
- 73.5 mm
- Length
- 76.3 mm
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 5,900 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 73.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.