PillowBlockBearing, SS, 46.3 mm, SS, 25 mm
- Mfr # SUCTB205C0FG1
- Zoro # G923358254
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Maintenance-Free
Overall Height
73.5 mm
Lubricant Material
H-1 Food Grade Solid Lubricant
Mounting Bolt Size
3/8"-16 UNC-2B
Overall Length
76.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB205C0FG1
- Zoro #
- G923358254
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 212 Degrees F
- Housing Material
- Stainless Steel
- Split Housing
- Not Split
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Standards
- IP69K
- System of Measurement
- Metric
- Series
- Sentinel Series
- Includes
- (2) Open End Caps
- Maximum Speed
- 5,100 RPM
- Shaft Locking Type
- Set Screws
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Number of Rows
- 1
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Load Direction
- Radial
- Mount Type
- Tapped Base
- Closure
- Open
- Bearing Insert Type
- Radial Insert Ball
- For Environment
- Food and Beverage
Dimensions
- Overall Height
- 73.5 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Overall Length
- 76.3 mm
- Overall Width
- 46.3 mm
- Bore Diameter
- 25 mm
- Center Height
- 36.5 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Length
- 76.3 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.