Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 46.3 mm, SS, 25 mm
- Mfr # SUCTB205CCFG1
- Zoro # G823359986
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-4 Degrees F
Overall Width
46.3 mm
Overall Height
73.5 mm
Expansion Type
Fixed
Overall Length
76.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB205CCFG1
- Zoro #
- G823359986
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- System of Measurement
- Metric
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Standards
- IP69K
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screws
- Includes
- Closed End Cap, Open End Cap
- Series
- Sentinel Series
- Maximum Temperature
- 212 Degrees F
- Internal Clearance
- CN
- Maximum Speed
- 5,100 RPM
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Mount Type
- Tapped Base
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
Dimensions
- Overall Width
- 46.3 mm
- Overall Height
- 73.5 mm
- Overall Length
- 76.3 mm
- Center Height
- 36.5 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Mounting Bolt Size
- 3/8"-16 UNC-2B
- Bore Diameter
- 25 mm
- Length
- 76.3 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 25 mm, Center Height 36.5 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 5,100 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 50.8 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.