PillowBlockBearing, SS, 51 mm, SS, 45 mm
- Mfr # SUCTB209
- Zoro # G823353878
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Height
108 mm
Housing Material
Stainless Steel
Maximum Speed
3,500 RPM
Lubricant Material
H-1 Food Grade Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB209
- Zoro #
- G823353878
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Housing Material
- Stainless Steel
- Maximum Speed
- 3,500 RPM
- Lubricant Material
- H-1 Food Grade Grease
- Bearing Insert Material
- Stainless Steel
- Standards
- IP69K
- Expansion Type
- Fixed
- Minimum Temperature
- -4 Degrees F
- System of Measurement
- Metric
- Maximum Temperature
- 212 Degrees F
- Series
- Sentinel Series
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Bearing Lubrication
- Relubricateable
- Internal Clearance
- CN
- Features
- Cap Capable, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
- For Environment
- Food and Beverage
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
Dimensions
- Overall Height
- 108 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 95.3 mm
- Center Height
- 54 mm
- Overall Width
- 51 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Length
- 127 mm
- Length
- 127 mm
- Fits Chest Size
- Cap Capable, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 45 mm, Center Height 54 mm, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Maximum Speed 3,500 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 95.3 mm, Mount Type Tapped Base, Number of Mount Holes 2, Overall Height 108 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.