PillowBlockBearing, SS, 57.4 mm, SS, 35 mm
- Mfr # SUCTB207CCFG1
- Zoro # G523361487
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
3,700 RPM
Bore Diameter
35 mm
Bearing Lubrication
Maintenance-Free
Housing Material
Stainless Steel
Split Housing
Not Split
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB207CCFG1
- Zoro #
- G523361487
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Maximum Speed
- 3,700 RPM
- Bearing Lubrication
- Maintenance-Free
- Housing Material
- Stainless Steel
- Split Housing
- Not Split
- Series
- Sentinel Series
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Includes
- Closed End Cap, Open End Cap
- Bearing Insert Material
- Stainless Steel
- Minimum Temperature
- -4 Degrees F
- Expansion Type
- Fixed
- Internal Clearance
- CN
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Standards
- IP69K
- Bearing Insert Type
- Radial Insert Ball
- Closure
- Open
- For Environment
- Food and Beverage
- Mount Type
- Tapped Base
- Number of Rows
- 1
- Load Direction
- Radial
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Dimensions
- Bore Diameter
- 35 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Overall Width
- 57.4 mm
- Overall Length
- 110 mm
- Center Height
- 47.6 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
- Overall Height
- 95 mm
- Length
- 110 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 35 mm, Center Height 47.6 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,700 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 82.6 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.