Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 67.8 mm, SS, 40 mm
- Mfr # SUCTB208C0FG1
- Zoro # G723352865
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Overall Height
110.5 mm
Overall Length
120 mm
Housing Material
Stainless Steel
Overall Width
67.8 mm
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208C0FG1
- Zoro #
- G723352865
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Housing Material
- Stainless Steel
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 212 Degrees F
- System of Measurement
- Metric
- Standards
- IP69K
- Shaft Locking Type
- Set Screws
- Bearing Lubrication
- Maintenance-Free
- Split Housing
- Not Split
- Number of Mount Holes
- 2
- Maximum Speed
- 3,300 RPM
- Includes
- (2) Open End Caps
- Series
- Sentinel Series
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Number of Rows
- 1
- Closure
- Open
- For Environment
- Food and Beverage
- Features
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
- Mount Type
- Tapped Base
- Load Direction
- Radial
- Bearing Insert Type
- Radial Insert Ball
Dimensions
- Overall Height
- 110.5 mm
- Overall Length
- 120 mm
- Overall Width
- 67.8 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Center Height
- 49.2 mm
- Mount Hole Center-to-Center Length
- 88.9 mm
- Bore Diameter
- 40 mm
- Length
- 120 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, Stainless Steel Insert, Tapped Base, Two Open Caps
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.