Shop NTN
See all product information
Create Account
PillowBlockBearing, SS, 67.8 mm, SS, 40 mm
- Mfr # SUCTB208CCFG1
- Zoro # G023360539
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screws
Overall Width
67.8 mm
Overall Length
120 mm
Mount Hole Center-to-Center Length
88.9 mm
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCTB208CCFG1
- Zoro #
- G023360539
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screws
- Number of Mount Holes
- 2
- Standards
- IP69K
- Bearing Lubrication
- Maintenance-Free
- Bearing Insert Material
- Stainless Steel
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Split Housing
- Not Split
- Housing Material
- Stainless Steel
- Series
- Sentinel Series
- System of Measurement
- Metric
- Internal Clearance
- CN
- Expansion Type
- Fixed
- Includes
- Closed End Cap, Open End Cap
- Maximum Speed
- 3,300 RPM
- Minimum Temperature
- -4 Degrees F
- Maximum Temperature
- 212 Degrees F
- For Environment
- Food and Beverage
- Closure
- Open
- Features
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
- Load Direction
- Radial
- Number of Rows
- 1
- Bearing Insert Type
- Radial Insert Ball
- Mount Type
- Tapped Base
Dimensions
- Overall Width
- 67.8 mm
- Overall Length
- 120 mm
- Mount Hole Center-to-Center Length
- 88.9 mm
- Overall Height
- 110.5 mm
- Mounting Bolt Size
- 1/2"-13 UNC-2B
- Center Height
- 49.2 mm
- Bore Diameter
- 40 mm
- Length
- 120 mm
- Fits Chest Size
- H1 Food Grade Solid Lube, One Closed Cap, One Open Cap, Stainless Steel Insert, Tapped Base
Description
Pillow Block Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Insert Ball, Bore Diameter 40 mm, Center Height 49.2 mm, Closure Open, Expansion Type Fixed, For Environment Food and Beverage, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Maximum Speed 3,300 RPM, Maximum Temperature 212 Degrees F, Minimum Temperature -4 Degrees F, Mount Hole Center-to-Center Length 88.9 mm, Mount Type Tapped Base, Number of Mount Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.