Precision Cylindrical Roller Bearings, 25 mm Dia Bore, 47 mm OD, 2 Rows, 16 mm W, 30000 N Load

  • Mfr # NN3005KC1NAP4

  • Zoro # G109915516


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
47 mm
Cage Material
Brass
Bore Dia.
25 mm
Width
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NN3005KC1NAP4
Zoro #
G109915516
UPC #
4547359129809
Country of Origin
Japan

Dimensions

Outside Dia.
47 mm
Bore Dia.
25 mm
Width
16 mm

Details

Cage Material
Brass
Item
Cylindrical Roller Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.