Shop NTN
See all product information
Create Account
R14ZZ, RadialDeep Groove Ball Bearing 0875 In Id X 1875 In Od X 05 In W Double Shielded
- Mfr # R14ZZ
- Zoro # G407381785
product price:Â
$
25.19
/ea
Key Features
Type
Ball Bearing
Temp. Range
-20 Degrees to 390 Degrees F
Lubricant Material
Standard Lubrication
Number of Rows
Single Row
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- R14ZZ
- Zoro #
- G407381785
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- Ball Bearing
- Temp. Range
- -20 Degrees to 390 Degrees F
- Lubricant Material
- Standard Lubrication
- Number of Rows
- Single Row
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.