Shop NTN
See all product information
Create Account
RA4ZZ, RadialDeep Groove Ball Bearing 025 In Id X 075 In Od X 02812 In W Double Shielded
- Mfr # RA4ZZ
- Zoro # G507381081
product price:Â
$
17.59
/ea
Key Features
Cage Material
Steel
Bearing Material
Steel
Type
Miniature / Extra Small Ball Bearing
Temp. Range
-40 Degrees to 250 Degrees F
Dynamic Radial Load Capacity
525 lbf, 2,340 N, 2.34 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- RA4ZZ
- Zoro #
- G507381081
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Cage Material
- Steel
- Bearing Material
- Steel
- Type
- Miniature / Extra Small Ball Bearing
- Temp. Range
- -40 Degrees to 250 Degrees F
- Dynamic Radial Load Capacity
- 525 lbf, 2,340 N, 2.34 kN
- Static Radial Load Capacity
- 199 lbf885 N0.89 kN
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.