Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad Ball Brg, 6222,110mm Bore, Alloy Stl

  • Mfr # 7MC3-6222C3

  • Zoro # G1952512


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
110 mm
Seal/Shield Type
Open
Cage Material
Steel
Outside Dia.
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6222C3
Zoro #
G1952512
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
110 mm
Outside Dia.
200 mm
Width
40 mm
Outer Ring Width
38 mm
Outside Diameter
200 mm
Fillet Radius
2.1 mm
Bore Diameter
110 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Static Radial Load Capacity
117,000 N
Lubricant Material
Not Available
Retaining Ring Groove
No
Ring Material
Alloy Steel
Bearing Industry Number
6222
Dynamic Radial Load Capacity
160,000 N
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Number of Rows
One
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Closure
Open
Cage Type
Pressed
System of Measurement
Metric
Finish
Chrome Plated
Maximum Speed
3,800 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6222, Bore Diameter 110 mm, Closure Open, Outer Ring Width 38 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 160,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.