Zoro Homepage

Rad Ball Brg, 6224,120mm Bore, Alloy Stl

  • Mfr # 7MC3-6224C3

  • Zoro # G7572495


product price: $1,842.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
120 mm
Seal/Shield Type
Open
Outside Dia.
215 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6224C3
Zoro #
G7572495
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
120 mm
Outside Dia.
215 mm
Width
42 mm
Outer Ring Width
40 mm
Fillet Radius
2.1 mm
Outside Diameter
215 mm
Bore Diameter
120 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Static Radial Load Capacity
131,000 N
Lubricant Material
Not Available
Dynamic Radial Load Capacity
172,000 N
Retaining Ring Groove
No
Maximum Speed
3,400 RPM
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
System of Measurement
Metric
Number of Rows
One
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Bearing Industry Number
6224
Ring Material
Alloy Steel
Cage Type
Pressed
Closure
Open
ISO Rating
Class 0

Description

Radial Ball Bearing, Bearing Industry Number 6224, Bore Diameter 120 mm, Closure Open, Outer Ring Width 40 mm, Outside Diameter 215 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 172,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.