Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad Ball Brg, 6226,130mm Bore, Alloy Stl

  • Mfr # 7MC3-6226C3

  • Zoro # G7572486


product price: $2,055.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
130 mm
Outside Dia.
230 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6226C3
Zoro #
G7572486
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
130 mm
Outside Dia.
230 mm
Width
45 mm
Bore Diameter
130 mm
Outside Diameter
230 mm
Outer Ring Width
40 mm
Fillet Radius
3 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
185,000 N
System of Measurement
Metric
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Bearing Industry Number
6226
Number of Rows
One
Maximum Temperature
120 Degrees C
Maximum Speed
3,100 RPM
Cage Type
Pressed
ISO Rating
Class 0
Static Radial Load Capacity
146,000 N
Retaining Ring Groove
No
Closure
Open
Lubricant Material
Not Available
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6226, Bore Diameter 130 mm, Closure Open, Outer Ring Width 40 mm, Outside Diameter 230 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 185,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.