Zoro Homepage

Rad Ball Brg, 6324,120mm Bore, Alloy Stl

  • Mfr # 7MC3-6324C3

  • Zoro # G7572425


product price: $2,443.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
120 mm
Cage Material
Steel
Outside Dia.
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6324C3
Zoro #
G7572425
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
120 mm
Outside Dia.
260 mm
Width
62 mm
Fillet Radius
3 mm
Bore Diameter
120 mm
Outer Ring Width
55 mm
Outside Diameter
260 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Retaining Ring Groove
No
Ring Material
Alloy Steel
System of Measurement
Metric
Bearing Industry Number
6324
Maximum Temperature
120 Degrees C
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Closure
Open
Dynamic Radial Load Capacity
207,000 N
Static Radial Load Capacity
185,000 N
Number of Rows
One
Maximum Speed
3,100 RPM
Cage Type
Pressed
Lubricant Material
Not Available
Finish
Chrome Plated
Includes Retaining Ring
No

Description

Radial Ball Bearing, Bearing Industry Number 6324, Bore Diameter 120 mm, Closure Open, Outer Ring Width 55 mm, Outside Diameter 260 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 207,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.