Zoro Homepage

Rad Ball Brg, 6326,130mm Bore, Alloy Stl

  • Mfr # 7MC3-6326C3

  • Zoro # G7572443


product price: $2,768.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
130 mm
Seal/Shield Type
Open
Cage Material
Steel
Outside Dia.
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6326C3
Zoro #
G7572443
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
130 mm
Outside Dia.
280 mm
Width
65 mm
Outside Diameter
280 mm
Bore Diameter
130 mm
Fillet Radius
4 mm
Outer Ring Width
58 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Includes Retaining Ring
No
Dynamic Radial Load Capacity
254,000 N
Number of Rows
One
Finish
Chrome Plated
ISO Rating
Class 0
Retaining Ring Groove
No
Bearing Industry Number
6326
System of Measurement
Metric
Closure
Open
Ring Material
Alloy Steel
Static Radial Load Capacity
214,000 N
Lubricant Material
Not Available
Maximum Temperature
120 Degrees C
Cage Type
Pressed
Maximum Speed
2,800 RPM
Minimum Temperature
-40 Degrees C

Description

Radial Ball Bearing, Bearing Industry Number 6326, Bore Diameter 130 mm, Closure Open, Outer Ring Width 58 mm, Outside Diameter 280 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 254,000 N, Fillet Radius 4 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.