Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad Ball Brg, 6328,140mm Bore, Alloy Stl

  • Mfr # 7MC3-6328C3

  • Zoro # G7572373


product price: $3,096.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
140 mm
Outside Dia.
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6328C3
Zoro #
G7572373
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
140 mm
Outside Dia.
300 mm
Width
62 mm
Outer Ring Width
62 mm
Fillet Radius
4 mm
Bore Diameter
140 mm
Outside Diameter
300 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Static Radial Load Capacity
246,000 N
Bearing Industry Number
6328
Ring Material
Alloy Steel
System of Measurement
Metric
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Closure
Open
Maximum Speed
2,600 RPM
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Number of Rows
One
Cage Type
Pressed
Dynamic Radial Load Capacity
280,000 N
Lubricant Material
Not Available
Retaining Ring Groove
No
Finish
Chrome Plated

Description

Radial Ball Bearing, Bearing Industry Number 6328, Bore Diameter 140 mm, Closure Open, Outer Ring Width 62 mm, Outside Diameter 300 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 280,000 N, Fillet Radius 4 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.