Zoro Homepage

Radial Ball Bearing, 0.7874 In. W

  • Mfr # 8506/2AS

  • Zoro # G3009036


product price: $57.89
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Agricultural
Bore Dia.
1.1811 in
Seal/Shield Type
Single Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8506/2AS
Zoro #
G3009036
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.1811 in
Outside Dia.
2.4409 in
Width
0.7874 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter Tolerance
+0/-0.0004 in
Outside Diameter
62 mm
Outer Ring Width
16 mm
Fillet Radius
1 mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.0005 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Agricultural
Seal/Shield Type
Single Sealed
Cage Material
Steel
Bore Tolerance
+0/-0.0004 in
Temp. Range
-13 Degrees to 250 Degrees F
Shield Material
Metal
Industry Number
8506/2AS
Seal Material
Nitrile Rubber
Dynamic Load Capacity
4,400 lb
Max. RPM
7,300 RPM
ABEC Tolerance
1
Static Load Capacity
2,540 lb
Bearing Material
Steel
Lubrication
Shell Alvania #2
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Number of Rows
One
Bearing Industry Number
Special Radial Ball
ISO Rating
Class 0
Lubricant Material
Alvania #2
Cage Type
Pressed
Flange Type
Non-Flanged
Maximum Speed
7,300 RPM
Dynamic Radial Load Capacity
19,600 N
Ring Material
Alloy Steel
Finish
Chrome Plated
Retaining Ring Groove
No
Seal Type
Contact
Closure
Single Sealed
System of Measurement
Metric
Includes Retaining Ring
No
ABEC Rating
1
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
32,500 N
Type
Agricultural

Description

Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 30 mm, Closure Single Sealed, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Type Pressed, Dynamic Radial Load Capacity 19,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.