Rad Ball Brg, 6220,100mm Bore, Alloy Stl

  • Mfr # 7MC3-6220C3

  • Zoro # G7572468


product price:  $1,408.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
100 mm
Seal/Shield Type
Open
Cage Material
Steel
Outside Dia.
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6220C3
Zoro #
G7572468
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
100 mm
Outside Dia.
180 mm
Width
40 mm
Outside Diameter
180 mm
Bore Diameter
100 mm
Outer Ring Width
34 mm
Fillet Radius
2.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Bearing Industry Number
6220
ISO Rating
Class 0
Maximum Speed
4,200 RPM
Cage Type
Pressed
Static Radial Load Capacity
93,000 N
Lubricant Material
Not Available
Finish
Chrome Plated
Includes Retaining Ring
No
Retaining Ring Groove
No
Dynamic Radial Load Capacity
135,900 N
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
System of Measurement
Metric
Closure
Open
Minimum Temperature
-40 Degrees C
Number of Rows
One

Description

Radial Ball Bearing, Bearing Industry Number 6220, Bore Diameter 100 mm, Closure Open, Outer Ring Width 34 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 135,900 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.