Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rad Ball Brg, 6228,140mm Bore, Alloy Stl

  • Mfr # 7MC3-6228C3

  • Zoro # G7572434


product price: $2,174.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
140 mm
Cage Material
Steel
Seal/Shield Type
Open
Outside Dia.
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6228C3
Zoro #
G7572434
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
140 mm
Outside Dia.
250 mm
Width
52 mm
Outer Ring Width
42 mm
Bore Diameter
140 mm
Outside Diameter
250 mm
Fillet Radius
3 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Cage Type
Pressed
Lubricant Material
Not Available
System of Measurement
Metric
Retaining Ring Groove
No
Maximum Speed
2,900 RPM
Closure
Open
Static Radial Load Capacity
150,000 N
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
Includes Retaining Ring
No
Bearing Industry Number
6228
Number of Rows
One
ISO Rating
Class 0
Finish
Chrome Plated
Dynamic Radial Load Capacity
184,000 N

Description

Radial Ball Bearing, Bearing Industry Number 6228, Bore Diameter 140 mm, Closure Open, Outer Ring Width 42 mm, Outside Diameter 250 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 184,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.