Rad Ball Brg, 6230,150mm Bore, Alloy Stl

  • Mfr # 7MC3-6230C3

  • Zoro # G7572398


product price: $2,909.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
150 mm
Cage Material
Steel
Outside Dia.
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6230C3
Zoro #
G7572398
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
150 mm
Outside Dia.
270 mm
Width
27 mm
Bore Diameter
150 mm
Outer Ring Width
45 mm
Fillet Radius
3 mm
Outside Diameter
270 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Closure
Open
Dynamic Radial Load Capacity
176,000 N
Bearing Industry Number
6230
Finish
Chrome Plated
Ring Material
Alloy Steel
Static Radial Load Capacity
168,000 N
Cage Type
Pressed
System of Measurement
Metric
Maximum Speed
2,700 RPM
Number of Rows
One
Maximum Temperature
120 Degrees C
Lubricant Material
Not Available
Includes Retaining Ring
No
Retaining Ring Groove
No

Description

Radial Ball Bearing, Bearing Industry Number 6230, Bore Diameter 150 mm, Closure Open, Outer Ring Width 45 mm, Outside Diameter 270 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 176,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.