Rad Ball Brg, 6330,150mm Bore, Alloy Stl

  • Mfr # 7MC3-6330C3

  • Zoro # G7572312


product price:  $3,587.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
150 mm
Type
Deep Groove Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7MC3-6330C3
Zoro #
G7572312
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
150 mm
Outside Dia.
320 mm
Width
65 mm
Bore Diameter
150 mm
Outside Diameter
320 mm
Outer Ring Width
65 mm
Fillet Radius
4 mm

Details

System of Measurement
Metric
Single Row/Double Row
Single Row
Item
Radial Ball Bearing
Seal/Shield Type
Open
Type
Deep Groove Ball Bearing
Bearing Industry Number
6330
Closure
Open
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Static Radial Load Capacity
284,000 N
Finish
Chrome Plated
Retaining Ring Groove
No
ISO Rating
Class 0
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Dynamic Radial Load Capacity
274,000 N
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
Lubricant Material
Not Available
Maximum Speed
2,400 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6330, Bore Diameter 150 mm, Closure Open, Outer Ring Width 65 mm, Outside Diameter 320 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 274,000 N, Fillet Radius 4 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.