Rad Ball Brg, 6236,180mm Bore, Alloy Stl

  • Mfr # 7MC3-6236C3

  • Zoro # G7572416


product price: $6,167.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
180 mm
Outside Dia.
320 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6236C3
Zoro #
G7572416
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
180 mm
Outside Dia.
320 mm
Width
29 mm
Outside Diameter
320 mm
Outer Ring Width
52 mm
Fillet Radius
4 mm
Bore Diameter
180 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Lubricant Material
Not Available
Bearing Industry Number
6236
Retaining Ring Groove
No
Static Radial Load Capacity
241,000 N
Dynamic Radial Load Capacity
252,000 N
Ring Material
Alloy Steel
Finish
Chrome Plated
Closure
Open
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Includes Retaining Ring
No
Cage Type
Pressed
Number of Rows
One
Maximum Speed
2,200 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6236, Bore Diameter 180 mm, Closure Open, Outer Ring Width 52 mm, Outside Diameter 320 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 252,000 N, Fillet Radius 4 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.