Radial Ball Brg, 6311, 55mm Bore, Alloy Stl

  • Mfr # 7MC3-6311C3

  • Zoro # G7572267


product price: $727.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
55 mm
Seal/Shield Type
Open
Cage Material
Steel
Outside Dia.
120 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6311C3
Zoro #
G7572267
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
55 mm
Outside Dia.
120 mm
Width
33 mm
Bore Diameter
55 mm
Fillet Radius
2 mm
Outer Ring Width
29 mm
Outside Diameter
120 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
ISO Rating
Class 0
Includes Retaining Ring
No
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
Finish
Chrome Plated
Number of Rows
One
Retaining Ring Groove
No
Bearing Industry Number
6311
Maximum Speed
6,800 RPM
Cage Type
Pressed
Dynamic Radial Load Capacity
71,500 N
System of Measurement
Metric
Minimum Temperature
-40 Degrees C
Static Radial Load Capacity
45,000 N
Closure
Open
Lubricant Material
Not Available

Description

Radial Ball Bearing, Bearing Industry Number 6311, Bore Diameter 55 mm, Closure Open, Outer Ring Width 29 mm, Outside Diameter 120 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 71,500 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.