Radial Ball Brg, 6314, 70mm Bore, Alloy Stl

  • Mfr # 7MC3-6314C3

  • Zoro # G7572382


product price: $794.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Bore Dia.
70 mm
Outside Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6314C3
Zoro #
G7572382
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
70 mm
Outside Dia.
150 mm
Width
39 mm
Bore Diameter
70 mm
Outer Ring Width
35 mm
Outside Diameter
150 mm
Fillet Radius
2.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Number of Rows
One
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
Retaining Ring Groove
No
Finish
Chrome Plated
Closure
Open
ISO Rating
Class 0
Lubricant Material
Not Available
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Bearing Industry Number
6314
Maximum Speed
5,400 RPM
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
115,000 N
System of Measurement
Metric
Static Radial Load Capacity
68,000 N

Description

Radial Ball Bearing, Bearing Industry Number 6314, Bore Diameter 70 mm, Closure Open, Outer Ring Width 35 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 115,000 N, Fillet Radius 2.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.