Zoro Homepage

Radial Ball Brg, 6215, 75mm Bore, Alloy Stl

  • Mfr # 7MC3-6215C3

  • Zoro # G7572337


product price: $787.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
75 mm
Cage Material
Steel
Outside Dia.
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6215C3
Zoro #
G7572337
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
28 mm
Bore Diameter
75 mm
Fillet Radius
1.5 mm
Outer Ring Width
25 mm
Outside Diameter
130 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Number of Rows
One
Bearing Industry Number
6215
ISO Rating
Class 0
Maximum Speed
5,600 RPM
Lubricant Material
Not Available
Retaining Ring Groove
No
Cage Type
Pressed
Closure
Open
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Finish
Chrome Plated
Static Radial Load Capacity
49,500 N
Dynamic Radial Load Capacity
73,500 N
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Ring Material
Alloy Steel

Description

Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Open, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 73,500 N, Fillet Radius 1.5 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.