Radial Ball Brg, 6217, 85mm Bore, Alloy Stl

  • Mfr # 7MC3-6217C3

  • Zoro # G7572328


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
85 mm
Seal/Shield Type
Open
Cage Material
Steel
Outside Dia.
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6217C3
Zoro #
G7572328
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
85 mm
Outside Dia.
150 mm
Width
32 mm
Outside Diameter
150 mm
Outer Ring Width
28 mm
Bore Diameter
85 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Static Radial Load Capacity
64,000 N
System of Measurement
Metric
Cage Type
Pressed
Minimum Temperature
-40 Degrees C
Includes Retaining Ring
No
Number of Rows
One
Retaining Ring Groove
No
Closure
Open
Finish
Chrome Plated
Dynamic Radial Load Capacity
92,000 N
Maximum Temperature
120 Degrees C
Lubricant Material
Not Available
Bearing Industry Number
6217
Ring Material
Alloy Steel
Maximum Speed
5,000 RPM
ISO Rating
Class 0

Description

Radial Ball Bearing, Bearing Industry Number 6217, Bore Diameter 85 mm, Closure Open, Outer Ring Width 28 mm, Outside Diameter 150 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 92,000 N, Fillet Radius 2 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.