Zoro Homepage

Radial Ball Brg, 6317, 85mm Bore, Alloy Stl

  • Mfr # 7MC3-6317C3

  • Zoro # G7572303


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
85 mm
Seal/Shield Type
Open
Cage Material
Steel
Outside Dia.
180 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6317C3
Zoro #
G7572303
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
85 mm
Outside Dia.
180 mm
Width
45 mm
Fillet Radius
3 mm
Bore Diameter
85 mm
Outside Diameter
180 mm
Outer Ring Width
41 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Number of Rows
One
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Cage Type
Pressed
Maximum Speed
4,500 RPM
Static Radial Load Capacity
97,000 N
Lubricant Material
Not Available
Retaining Ring Groove
No
Includes Retaining Ring
No
Finish
Chrome Plated
Maximum Temperature
120 Degrees C
Bearing Industry Number
6317
ISO Rating
Class 0
Closure
Open
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
147,000 N

Description

Radial Ball Bearing, Bearing Industry Number 6317, Bore Diameter 85 mm, Closure Open, Outer Ring Width 41 mm, Outside Diameter 180 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 147,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.