Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Brg, 6318, 90mm Bore, Alloy Stl

  • Mfr # 7MC3-6318C3

  • Zoro # G7572276


product price: $1,235.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Seal/Shield Type
Open
Bore Dia.
90 mm
Cage Material
Steel
Outside Dia.
190 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6318C3
Zoro #
G7572276
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
90 mm
Outside Dia.
190 mm
Width
47 mm
Outside Diameter
190 mm
Fillet Radius
3 mm
Outer Ring Width
43 mm
Bore Diameter
90 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Ball Material
Alloy Steel
Retaining Ring Groove
No
Closure
Open
Finish
Chrome Plated
Lubricant Material
Not Available
Maximum Temperature
120 Degrees C
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees C
Number of Rows
One
Bearing Industry Number
6318
Includes Retaining Ring
No
Cage Type
Pressed
Dynamic Radial Load Capacity
158,000 N
System of Measurement
Metric
Maximum Speed
4,200 RPM
ISO Rating
Class 0
Static Radial Load Capacity
107,000 N

Description

Radial Ball Bearing, Bearing Industry Number 6318, Bore Diameter 90 mm, Closure Open, Outer Ring Width 43 mm, Outside Diameter 190 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 158,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.