Radial Ball Brg, 6319, 95mm Bore, Alloy Stl

  • Mfr # 7MC3-6319C3

  • Zoro # G1950808


product price: $1,468.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bore Dia.
95 mm
Cage Material
Steel
Seal/Shield Type
Open
Outside Dia.
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MC3-6319C3
Zoro #
G1950808
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
95 mm
Outside Dia.
200 mm
Width
50 mm
Fillet Radius
3 mm
Outer Ring Width
45 mm
Bore Diameter
95 mm
Outside Diameter
200 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
169,000 N
Bearing Industry Number
6319
Cage Type
Pressed
Retaining Ring Groove
No
Closure
Open
Ring Material
Alloy Steel
Lubricant Material
Not Available
Includes Retaining Ring
No
ISO Rating
Class 0
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Static Radial Load Capacity
119,000 N
Finish
Chrome Plated
Maximum Speed
3,900 RPM
Number of Rows
One
System of Measurement
Metric

Description

Radial Ball Bearing, Bearing Industry Number 6319, Bore Diameter 95 mm, Closure Open, Outer Ring Width 45 mm, Outside Diameter 200 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 169,000 N, Fillet Radius 3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.