Zoro Homepage

Radial Ball Bearing, Nylon, 0.8280 In. W

  • Mfr # 205RTAN

  • Zoro # G3348825


product price: $39.59
/ea

Key Features

Bearing Type
Agricultural
Single Row/Double Row
Single Row
Bore Dia.
0.751 in
Seal/Shield Type
Single Sealed
Cage Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205RTAN
Zoro #
G3348825
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.751 in
Outside Dia.
2.0472 in
Width
0.828 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter Tolerance
+0/-0.0005 in
Outer Ring Width
0.828 in
Outside Diameter
2 3/64 in
Bore Diameter Tolerance
+/-0.005 in
Bore Diameter
3/4 in

Details

Item
Radial Ball Bearing
Bearing Type
Agricultural
Single Row/Double Row
Single Row
Seal/Shield Type
Single Sealed
Cage Material
Nylon
Max. RPM
890 RPM
Dynamic Load Capacity
3,150 lb
Industry Number
3VX630
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
1,770 lb
Bearing Material
Steel
Seal Material
Nitrile Butadiene Rubber
Bore Tolerance
+/-0.005 in
ABEC Tolerance
1
Lubrication
Shell Alvania #3
Ball Material
Alloy Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material
Alloy Steel
Flange Type
Non-Flanged
Static Radial Load Capacity
1,770 lbf
Dynamic Radial Load Capacity
3,150 lbf
Maximum Speed
890 RPM
Lubricant Material
Alvania #3
Minimum Temperature
-13 Degrees F
ABEC Rating
1
Bearing Industry Number
Special Radial Ball
Seal Type
Contact
Retaining Ring Groove
No
Maximum Axial Load
3,150 lbf
Number of Rows
One
Closure
Single Sealed
Includes Retaining Ring
No
Type
Agricultural

Description

Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 3/4 in, Closure Single Sealed, Outer Ring Width 0.828 in, Outside Diameter 2 3/64 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Nylon, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.005 in, Dynamic Radial Load Capacity 3,150 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Alvania #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.