Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Nylon, 1.0620 In. W

  • Mfr # 205VVA

  • Zoro # G1487595


product price: $35.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Agricultural
Cage Material
Nylon
Bore Dia.
0.751 in
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205VVA
Zoro #
G1487595
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
0.751 in
Outside Dia.
2.5 in
Width
1.062 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter Tolerance
+0/-0.0005 in
Outer Ring Width
1.062 in
Bore Diameter Tolerance
+/-0.005 in
Outside Diameter
2 1/2 in
Bore Diameter
3/4 in

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Agricultural
Cage Material
Nylon
Seal/Shield Type
Open
Static Load Capacity
1,770 lb
Bearing Material
Steel
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Butadiene Rubber
Bore Tolerance
+/-0.005 in
Industry Number
3VX630
Dynamic Load Capacity
3,150 lb
Max. RPM
890 RPM
ABEC Tolerance
1
Ball Material
Alloy Steel
Includes Retaining Ring
No
Retaining Ring Groove
No
System of Measurement
Inch
Flange Type
Non-Flanged
Maximum Temperature
250 Degrees F
Maximum Speed
890 RPM
ABEC Rating
1
Minimum Temperature
-13 Degrees F
Dynamic Radial Load Capacity
3,150 lbf
Ring Material
Alloy Steel
Maximum Axial Load
3,150 lbf
Bearing Industry Number
Special Radial Ball
Lubricant Material
Alvania #3
Closure
Open
Static Radial Load Capacity
1,770 lbf
Number of Rows
One
Type
Agricultural

Description

Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 3/4 in, Closure Open, Outer Ring Width 1.062 in, Outside Diameter 2 1/2 in, Ring Material Alloy Steel, System of Measurement Inch, Cage Material Nylon, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +/-0.005 in, Dynamic Radial Load Capacity 3,150 lbf, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Alvania #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.