Zoro Homepage

Radial Ball Bearing, Nylon, 1.0830 In. W

  • Mfr # 88128GG

  • Zoro # G3329471


product price: $35.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Agricultural
Seal/Shield Type
Double Sealed
Bore Dia.
1.5312 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88128GG
Zoro #
G3329471
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5312 in
Outside Dia.
3.1496 in
Width
1.083 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Diameter Tolerance
+0/-0.0004 in
Bore Diameter
38.895 mm
Outer Ring Width
21 mm
Outside Diameter Tolerance
+0/-0.0005 in
Fillet Radius
1 mm
Outside Diameter
80 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Agricultural
Seal/Shield Type
Double Sealed
Cage Material
Steel
Industry Number
88128GG
Static Load Capacity
4,000 lb
Shield Material
Metal
ABEC Tolerance
1
Lubrication
Temprex N2/Unirex N2
Seal Material
Nitrile Rubber
Max. RPM
2,800 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Bore Tolerance
+0/-0.0004 in
Dynamic Load Capacity
6,500 lb
Ball Material
Alloy Steel
Bearing Industry Number
Special Radial Ball
ABEC Rating
1
Minimum Temperature
-40 Degrees C
Finish
Chrome Plated
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Seal Type
Contact
Lubricant Material
Temprex N2/Unirex N2
Closure
Double Sealed
ISO Rating
Class 0
System of Measurement
Metric
Retaining Ring Groove
No
Includes Retaining Ring
No
Static Radial Load Capacity
17,900 N
Cage Type
Pressed
Dynamic Radial Load Capacity
29,100 N
Number of Rows
One
Maximum Speed
2,800 RPM
Maximum Temperature
120 Degrees C
Type
Agricultural

Description

Radial Ball Bearing, Bearing Industry Number Special Radial Ball, Bore Diameter 38.895 mm, Closure Double Sealed, Outer Ring Width 21 mm, Outside Diameter 80 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.0004 in, Cage Type Pressed, Dynamic Radial Load Capacity 29,100 N, Fillet Radius 1 mm, Finish Chrome Plated, Flange Type Non-Flanged, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.