Zoro Homepage

Radial Ball Bearing, Open, 20mm Bore Dia

  • Mfr # 6004C3

  • Zoro # G2243464


product price: $16.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Bore Dia.
20 mm
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004C3
Zoro #
G2243464
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Outside Dia. Tolerance
+0/-0.015mm
Bore Diameter
20 mm
Outside Diameter
42 mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-0.015 mm
Outer Ring Width
12 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Seal/Shield Type
Open
Cage Material
Steel
Bore Tolerance
+0/-0.015mm
Bearing Material
Steel
Dynamic Load Capacity
2,110 lb
ABEC Tolerance
1
Industry Number
3VX630
Seal Material
Synthetic Rubber Molded to a Steel Plate
Max. RPM
18,000 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
1,140 lb
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Retaining Ring Groove
No
Number of Rows
One
Maximum Speed
21,000 RPM
ABEC Rating
1
Ring Material
Alloy Steel
Includes Retaining Ring
No
Cage Type
Pressed
Closure
Open
Bearing Industry Number
6004
Static Radial Load Capacity
5,050 N
Maximum Temperature
120 Degrees C
ISO Rating
Class 0
Dynamic Radial Load Capacity
10,400 N
Finish
Chrome Plated
Lubricant Material
Not Available
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Open, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Cage Type Pressed, Dynamic Radial Load Capacity 10,400 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.