Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Radial Ball Bearing, Open, 20mm Bore Dia 6204F600

Radial Ball Bearing, Open, 20mm Bore Dia (Discontinued)

  • Mfr # 6204F600
  • Zoro # G4194854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6204F600
Zoro #
G4194854
UPC #
3413520124113
Country of Origin
France

Dimensions

Bore Dia.
20mm
Outside Dia.
47mm
Width
14mm
Outside Dia. Tolerance
+0/-11 micron

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Industry Number
3VX630
Temp. Range
390 Degrees to 660 Degrees F
ABEC Tolerance
1
Shield Material
Steel
Seal Material
Viton
Bore Tolerance
+0/-10 micron
Bearing Material
Steel
Lubrication
Hi Temp
Max. RPM
50
Type
Open

Description

Radial Ball Bearing, Cage Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.