Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Open, 30mm Bore Dia

  • Mfr # 6206F600

  • Zoro # G3998136


product price: $49.69
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Bore Dia.
30 mm
Seal/Shield Type
Open
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206F600
Zoro #
G3998136
UPC #
-
Country of Origin
France

Dimensions

Bore Dia.
30 mm
Outside Dia.
62 mm
Width
16 mm
Outside Dia. Tolerance
+0/-13 micron
Outer Ring Width
16 mm
Fillet Radius
1 mm
Bore Diameter
30 mm
Outside Diameter
62 mm
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Seal/Shield Type
Open
Cage Material
Steel
Temp. Range
390 Degrees to 660 Degrees F
Lubrication
Hi Temp
Seal Material
Viton
Bearing Material
Steel
ABEC Tolerance
1
Shield Material
Steel
Max. RPM
50 RPM
Industry Number
3VX630
Bore Tolerance
+0/-10 micron
Ball Material
Alloy Steel
ABEC Rating
1
Retaining Ring Groove
No
ISO Rating
Class 0
Static Radial Load Capacity
11,300 N
Cage Type
Pressed
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Maximum Temperature
660 Degrees C
Dynamic Radial Load Capacity
21,600 N
Ring Material
Alloy Steel
Bearing Industry Number
6206
Maximum Speed
50 RPM
Application
High Heat Application
Lubricant Material
Hi Temp
Closure
Open
Includes Retaining Ring
No
Finish
Chrome Plated
Minimum Temperature
-40 Degrees C
Number of Rows
One
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6206, Bore Diameter 30 mm, Closure Open, Outer Ring Width 16 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 21,600 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.