Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Open, 30mm Bore Dia

  • Mfr # 6306C3

  • Zoro # G1314835


product price: $34.59
/ea

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6306C3
Zoro #
G1314835
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
72 mm
Width
19 mm
Outside Dia. Tolerance
+0/-0.013mm
Outer Ring Width
19 mm
Fillet Radius
1.1 mm
Bore Diameter
30 mm
Outside Diameter Tolerance
+0/-0.013 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
72 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
ABEC Tolerance
1
Seal Material
Synthetic Rubber Molded to a Steel Plate
Industry Number
3VX630
Dynamic Load Capacity
6,000 lb
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+0/-0.012mm
Static Load Capacity
3,400 lb
Max. RPM
10,000 RPM
Ball Material
Alloy Steel
Static Radial Load Capacity
15,000 N
System of Measurement
Metric
Cage Type
Pressed
Lubricant Material
Not Available
Maximum Speed
12,000 RPM
ABEC Rating
1
Ring Material
Alloy Steel
Includes Retaining Ring
No
Number of Rows
One
Dynamic Radial Load Capacity
29,500 N
Minimum Temperature
-40 Degrees C
Maximum Temperature
120 Degrees C
Closure
Open
Finish
Chrome Plated
Bearing Industry Number
6306
ISO Rating
Class 0
Retaining Ring Groove
No
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6306, Bore Diameter 30 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Cage Type Pressed, Dynamic Radial Load Capacity 29,500 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material Not Available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.