Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 15.875mm Bore

  • Mfr # 6203LLB/15.875C3/L627

  • Zoro # G2952302


product price: $15.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Bore Dia.
0.625 in
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6203LLB/15.875C3/L627
Zoro #
G2952302
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
0.625 in
Outside Dia.
40 mm
Width
12 mm
Bore Diameter
15.875 mm
Outside Diameter
40 mm
Outer Ring Width
12 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Seal Material
Rubber
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
2,160 lb
Static Load Capacity
1,030 lb
Industry Number
3VX630
Lubrication
SRI#2 Grease
Ball Material
Alloy Steel
Includes Retaining Ring
No
Lubricant Material
SRI 2
Maximum Temperature
120 Degrees C
Number of Rows
One
Dynamic Radial Load Capacity
10,600 N
Ring Material
Alloy Steel
ISO Rating
Class 0
Static Radial Load Capacity
4,600 N
Maximum Speed
18,000 RPM
Closure
Double Sealed
Finish
Chrome Plated
Seal Type
Non-Contact
Cage Type
Pressed
System of Measurement
Metric
Retaining Ring Groove
No
Bearing Industry Number
Special
Minimum Temperature
-40 Degrees C
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number Special, Bore Diameter 15.875 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.