Zoro Homepage

Radial Ball Bearing, Sealed, 15mm Bore Dia

  • Mfr # 6002LLBC3/L627

  • Zoro # G2099474


product price: $22.79
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002LLBC3/L627
Zoro #
G2099474
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
15 mm
Outside Dia.
32 mm
Width
9 mm
Fillet Radius
0.3 mm
Outside Diameter
32 mm
Bore Diameter
15 mm
Outer Ring Width
9 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Temp. Range
-20 Degrees to 250 Degrees F
Dynamic Load Capacity
1,260 lb
Lubrication
SRI#2 Grease
Seal Material
Nitrile Rubber
Static Load Capacity
635 lb
Industry Number
3VX630
Ball Material
Alloy Steel
Minimum Temperature
-40 Degrees C
ISO Rating
Class 0
Dynamic Radial Load Capacity
6,200 N
Cage Type
Pressed
Finish
Chrome Plated
Lubricant Material
SRI 2
Includes Retaining Ring
No
Number of Rows
One
Maximum Temperature
120 Degrees C
Maximum Speed
22,000 RPM
System of Measurement
Metric
Bearing Industry Number
6002
Ring Material
Alloy Steel
Seal Type
Non-Contact
Static Radial Load Capacity
2,840 N
Closure
Double Sealed
Retaining Ring Groove
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6002, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 9 mm, Outside Diameter 32 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,200 N, Fillet Radius 0.3 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.