Zoro Homepage

Radial Ball Bearing, Sealed, 17mm Bore Dia

  • Mfr # 6203FT150

  • Zoro # G3948637


product price: $24.39
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
17 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203FT150
Zoro #
G3948637
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
17 mm
Outside Dia.
47 mm
Width
14 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter
17 mm
Outside Diameter
40 mm
Outside Diameter Tolerance
+0/-11 micron
Outer Ring Width
12 mm
Bore Diameter Tolerance
+0/-8 micron
Fillet Radius
0.6 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Dynamic Load Capacity
2,100 lb
Lubrication
Hi Temp
Max. RPM
11,000 RPM
Temp. Range
230 Degrees to 250 Degrees F
Shield Material
Steel
Bore Tolerance
+0/-8 micron
Seal Material
Viton
Static Load Capacity
1,100 lb
ABEC Tolerance
1
Bearing Material
Steel
Industry Number
3VX630
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
10,600 N
Maximum Temperature
150 Degrees C
Minimum Temperature
-40 Degrees C
Number of Rows
One
Seal Type
Contact
Closure
Double Sealed
Retaining Ring Groove
No
Finish
Chrome Plated
Static Radial Load Capacity
4,600 N
Bearing Industry Number
6203
Ring Material
Alloy Steel
ISO Rating
Class 0
System of Measurement
Metric
Lubricant Material
Hi Temp
Maximum Speed
11,000 RPM
Cage Type
Pressed
ABEC Rating
1
Includes Retaining Ring
No
Resistance Properties
Corrosion Resistant
Application
High Heat Application
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-8 micron, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.