Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Ball Bearing, Sealed, 17mm Bore Dia

  • Mfr # 6203LLBC3/L627

  • Zoro # G1399991


product price: $12.59
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Bore Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6203LLBC3/L627
Zoro #
G1399991
UPC #
-
Country of Origin
Canada

Dimensions

Bore Dia.
17 mm
Outside Dia.
40 mm
Width
12 mm
Outside Diameter
40 mm
Fillet Radius
0.6 mm
Outer Ring Width
12 mm
Bore Diameter
17 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Cage Material
Steel
Seal/Shield Type
Double Sealed
Lubrication
SRI#2 Grease
Shield Material
Metal
Dynamic Load Capacity
2,160 lb
Industry Number
3VX630
Temp. Range
-20 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Static Load Capacity
1,030 lb
Ball Material
Alloy Steel
Includes Retaining Ring
No
Dynamic Radial Load Capacity
10,600 N
Minimum Temperature
-40 Degrees C
Cage Type
Pressed
Number of Rows
One
Retaining Ring Groove
No
Lubricant Material
SRI 2
Bearing Industry Number
6203
Static Radial Load Capacity
4,600 N
Maximum Speed
18,000 RPM
Closure
Double Sealed
Ring Material
Alloy Steel
Maximum Temperature
120 Degrees C
System of Measurement
Metric
Finish
Chrome Plated
ISO Rating
Class 0
Seal Type
Non-Contact
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6203, Bore Diameter 17 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 40 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 10,600 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.