Zoro Homepage

Radial Ball Bearing, Sealed, 20mm Bore Dia

  • Mfr # 6004FT150

  • Zoro # G4148873


product price: $50.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6004FT150
Zoro #
G4148873
UPC #
341352010843
Country of Origin
Turkey

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter
42 mm
Outer Ring Width
12 mm
Bore Diameter
20 mm
Bore Diameter Tolerance
+0/-10 micron
Fillet Radius
0.6 mm
Outside Diameter Tolerance
+0/-11 micron

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 10,400 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.