Zoro Homepage

Radial Ball Bearing, Sealed, 20mm Bore Dia

  • Mfr # 6204LLBC3/L627

  • Zoro # G3280006


product price: $15.79
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
20 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6204LLBC3/L627
Zoro #
G3280006
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
20 mm
Outside Dia.
47 mm
Width
14 mm
Bore Diameter
20 mm
Outer Ring Width
14 mm
Fillet Radius
1 mm
Outside Diameter
47 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Lubrication
SRI#2 Grease
Seal Material
Nitrile Rubber
Static Load Capacity
1,500 lb
Temp. Range
-20 Degrees to 250 Degrees F
Industry Number
3VX630
Dynamic Load Capacity
2.89 lb
Ball Material
Alloy Steel
Static Radial Load Capacity
6,650 N
Number of Rows
One
Lubricant Material
SRI 2
Retaining Ring Groove
No
Cage Type
Pressed
ISO Rating
Class 0
Maximum Temperature
120 Degrees C
Includes Retaining Ring
No
Seal Type
Non-Contact
Bearing Industry Number
6204
Minimum Temperature
-40 Degrees C
System of Measurement
Metric
Maximum Speed
16,000 RPM
Closure
Double Sealed
Finish
Chrome Plated
Dynamic Radial Load Capacity
14,200 N
Ring Material
Alloy Steel
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6204, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 14,200 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.