Zoro Homepage

Radial Ball Bearing, Sealed, 20mm Bore Dia

  • Mfr # 6304FT150

  • Zoro # G4231394


product price: $38.69
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
20 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6304FT150
Zoro #
G4231394
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
20 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Bore Diameter
20 mm
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
15 mm
Fillet Radius
1.1 mm
Outside Diameter
52 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Lubrication
Hi Temp
Bore Tolerance
+0/-10 micron
Shield Material
Steel
Temp. Range
230 Degrees to 250 Degrees F
Max. RPM
8,600 RPM
Bearing Material
Steel
Static Load Capacity
1,800 lb
Industry Number
3VX630
ABEC Tolerance
1
Dynamic Load Capacity
3,600 lb
Seal Material
Viton
Ball Material
Alloy Steel
Cage Type
Pressed
Maximum Temperature
150 Degrees C
System of Measurement
Metric
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees C
Maximum Speed
9,200 RPM
Closure
Double Sealed
ISO Rating
Class 0
ABEC Rating
1
Dynamic Radial Load Capacity
17,600 N
Lubricant Material
Hi Temp
Includes Retaining Ring
No
Seal Type
Contact
Ring Material
Alloy Steel
Finish
Chrome Plated
Bearing Industry Number
6304
Application
High Heat Application
Number of Rows
One
Retaining Ring Groove
No
Static Radial Load Capacity
7,900 N
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6304, Bore Diameter 20 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 17,600 N, Fillet Radius 1.1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.