Zoro Homepage

Radial Ball Bearing, Sealed, 25mm Bore Dia

  • Mfr # 6005FT150

  • Zoro # G4072853


product price: $40.49
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Bore Dia.
25 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005FT150
Zoro #
G4072853
UPC #
341352010973
Country of Origin
Turkey

Dimensions

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
12 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-10 micron
Fillet Radius
0.6 mm
Bore Diameter
25 mm
Outer Ring Width
12 mm
Outside Diameter Tolerance
+0/-11 micron
Outside Diameter
47 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
1,300 lb
Dynamic Load Capacity
2,300 lb
Bearing Material
Steel
Seal Material
Viton
Shield Material
Steel
Bore Tolerance
+0/-10 micron
Industry Number
3VX630
Max. RPM
9,300 RPM
Temp. Range
230 Degrees to 250 Degrees F
ABEC Tolerance
1
Lubrication
Hi Temp
Ball Material
Alloy Steel
System of Measurement
Metric
Cage Type
Pressed
ABEC Rating
1
Resistance Properties
Corrosion Resistant
Maximum Speed
9,300 RPM
Ring Material
Alloy Steel
Maximum Temperature
150 Degrees C
Minimum Temperature
-40 Degrees C
Seal Type
Contact
Lubricant Material
Hi Temp
Finish
Chrome Plated
Includes Retaining Ring
No
Bearing Industry Number
6005
Closure
Double Sealed
Static Radial Load Capacity
5,850 N
Number of Rows
One
Application
High Heat Application
Dynamic Radial Load Capacity
11,200 N
ISO Rating
Class 0
Retaining Ring Groove
No
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 11,200 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.