Zoro Homepage

Radial Ball Bearing, Sealed, 25mm Bore Dia

  • Mfr # 6005LLBC3/L627

  • Zoro # G1999934


product price: $43.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
Bore Dia.
25 mm
Seal/Shield Type
Double Sealed
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6005LLBC3/L627
Zoro #
G1999934
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
25 mm
Outside Dia.
47 mm
Width
12 mm
Bore Diameter
25 mm
Outside Diameter
47 mm
Fillet Radius
0.6 mm
Outer Ring Width
12 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
Seal/Shield Type
Double Sealed
Cage Material
Steel
Static Load Capacity
1,320 lb
Dynamic Load Capacity
2,260 lb
Lubrication
SRI#2 Grease
Temp. Range
-20 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Shield Material
Metal
Industry Number
3VX630
Ball Material
Alloy Steel
Closure
Double Sealed
Retaining Ring Groove
No
ISO Rating
Class 0
Cage Type
Pressed
Includes Retaining Ring
No
Ring Material
Alloy Steel
Seal Type
Non-Contact
Number of Rows
One
Finish
Chrome Plated
Dynamic Radial Load Capacity
11,200 N
Maximum Speed
15,000 RPM
System of Measurement
Metric
Lubricant Material
SRI 2
Static Radial Load Capacity
5,850 N
Maximum Temperature
120 Degrees C
Minimum Temperature
-40 Degrees C
Bearing Industry Number
6005
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6005, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Steel, Ball Material Alloy Steel, Cage Type Pressed, Dynamic Radial Load Capacity 11,200 N, Fillet Radius 0.6 mm, Finish Chrome Plated, Includes Retaining Ring No, ISO Rating Class 0, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.