Zoro Homepage

Radial Ball Bearing, Sealed, 25mm Bore Dia

  • Mfr # 6205FT150

  • Zoro # G4066221


product price: $29.49
/ea

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6205FT150
Zoro #
G4066221
UPC #
-
Country of Origin
Turkey

Dimensions

Bore Dia.
25 mm
Outside Dia.
52 mm
Width
15 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter
52 mm
Bore Diameter Tolerance
+0/-10 micron
Fillet Radius
1 mm
Bore Diameter
25 mm
Outside Diameter Tolerance
+0/-13 micron
Outer Ring Width
15 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
Seal/Shield Type
Double Sealed
Cage Material
Steel
Bore Tolerance
+0/-10 micron
ABEC Tolerance
1
Max. RPM
8,300 RPM
Industry Number
3VX630
Lubrication
Hi Temp
Seal Material
Viton
Dynamic Load Capacity
3,200 lb
Static Load Capacity
1,800 lb
Temp. Range
230 Degrees to 250 Degrees F
Bearing Material
Steel
Shield Material
Steel
Ball Material
Alloy Steel
Dynamic Radial Load Capacity
15,500 N
Maximum Temperature
150 Degrees C
Retaining Ring Groove
No
ISO Rating
Class 0
Application
High Heat Application
ABEC Rating
1
Minimum Temperature
-40 Degrees C
Includes Retaining Ring
No
Ring Material
Alloy Steel
Static Radial Load Capacity
7,850 N
Finish
Chrome Plated
Lubricant Material
Hi Temp
Bearing Industry Number
6205
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Cage Type
Pressed
Number of Rows
One
Maximum Speed
3,800 RPM
System of Measurement
Metric
Seal Type
Contact
Type
Sealed

Description

Radial Ball Bearing, Bearing Industry Number 6205, Bore Diameter 25 mm, Closure Double Sealed, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application High Heat Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Cage Type Pressed, Dynamic Radial Load Capacity 15,500 N, Fillet Radius 1 mm, Finish Chrome Plated, Includes Retaining Ring No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.